8 x 112-1/2 ft. Straw/Coconut ECB

You last purchased this on
 
Western Excelsior

8 x 112-1/2 ft. Straw/Coconut ECB

This product requires certification to purchase.
Brand image
You last purchased this on
 
Western Excelsior

8 x 112-1/2 ft. Straw/Coconut ECB

  • Fast #
  • Part #WCS381125
  • Item #4142404
  • Manufacturer Part #CS381125
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Excel CS-3 ECB provides erosion control for a period of up to twenty-four months and serves as a mulching layer
  • Excel CS-3 provides reliable, economical erosion control, ideal for slope projects that would benefit from longer lasting erosion protection and improved mulching
  • Top net type synthetic, UV stable, bottom net type synthetic, photodegradable
  • Made in USA
  • Completely degradable
  • Requires Certification

Specifications

ASTM:
ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
112-1/2 ft
Material:
Straw, Coconut Fiber
Thickness:
0.34 in
Width:
8 ft