DESCRIPTION

  • Intended to be utilized on slopes to minimize displacement of in-situ sediments, in channels as small check dams and to restrict sediment laden flow from inlets
  • Provide sediment control and inlet protection

Western Excelsior 9 in. Straw Wattle

W4STW25

Length:

SPECIFICATIONS

Length
25 ft
Material
Weed Free Agricultural Straw
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY