4 x 180 ft. 80 sq yd. Single Net Excel Biodegradable

You last purchased this on
 
Western Excelsior

Excel™ 4 x 180 ft. 80 sq yd. Single Net Excel Biodegradable

This product requires certification to purchase.
You last purchased this on
 
Western Excelsior

Excel™ 4 x 180 ft. 80 sq yd. Single Net Excel Biodegradable

  • Fast #
  • Part #MMRWR1P4180
  • Item #3053214
  • Manufacturer Part #R4P4180
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides reliable, economical erosion control, ideal for slope projects that would benefit from greater erosion protection and improved mulching
  • Matrix material is attached to a single synthetic netting
  • Provides erosion control for a period of up to 15 months and serves as a mulching layer
  • Photodegradable and biodegradable
  • Requires Certification

Specifications

ASTM:
ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
Collection:
Excel™
Length:
180 ft
Material:
Rocky Mountain Aspen Excelsior
Width:
4 ft