1-1/2 x 1-1/2 in. Residential Test Plug
1-1/2 x 1-1/2 in. Residential Test Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Size:
- 1-1/2 in
- Tool Type:
- Test Plug