DESCRIPTION

  • Available in white, ivory bone and cashmere
  • Flow rate: 1.6 gpf
  • Front mount color matched handle also available with right hand handle
  • Full size water surface and seal for a clean and sanitary bowl
  • Quick-Install™ tank to bowl fittings speed installation and helps reduce potential leaks
  • Sani-Glazed™ trapway gives years of sanitary trouble free use
  • Seat not included

Western Pottery 1.6 gpf Elongated Toilet

WB832

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-21/100 in
IAPMO Listed
Yes
Length
29-57/100 in
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
Yes
Width
19-17/100 in

Starting at
Call for Pricing
  • QUANTITY