15A Duplex Resistant Receptacle in White

Westgate

15A Duplex Resistant Receptacle in White

Westgate

15A Duplex Resistant Receptacle in White

  • Part #WYQ15RDSW
  • Item #5060956
  • Manufacturer Part #YQ15R-D-S-W
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 23ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

AMP:
15
Color Finish Category:
Whites
Color Finish Name:
White
UL Listed:
Yes
Volts:
125V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';