DESCRIPTION

Westgate 15A Duplex Resistant Receptacle

WYQ15RDS

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
UL Listed
Yes
Volts
125V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY