18W BR40 Dimmable LED Light Bulb with Medium Base

Westgate

18W BR40 Dimmable LED Light Bulb with Medium Base

Westgate

18W BR40 Dimmable LED Light Bulb with Medium Base

  • Part #WBR4018D
  • Item #5053914
  • Manufacturer Part #BR40-18-D
3.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Beam Spread:
120°
Color Finish Name:
Warm White
Color Temperature:
2700
Dimmable:
Yes
Energy Star Compliant:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR40
Light Bulb Type:
LED
Lumens:
1350
Number Of Hours:
35000 h
Volts:
120V
Watts:
18 W

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';