DESCRIPTION

  • 1 100W M Bulb Required
  • W: 6 1/4" H: 12 1/2" Ext: 7 1/4"
  • Wall Lantern; Bronze Patina on Solid Brass

Westinghouse Lighting 1-Light Wedge Lock Lantern

W6793000

Color Finish

 

SPECIFICATIONS

Color Finish
Bronze Patina
Color Finish Category
Bronze Tones
Depth
7-1/4 in
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Number Of Lights
1
Watts
100
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY