DESCRIPTION

  • Average life: 1000 hours.No. A03950.
  • Average life: 4000 hours.
  • Average life: 5000 hours.
  • Standard base.No. A03953.

Westinghouse Lighting 130 V Medium Lamp in Clear

W0411200

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Light Bulb Shape Code
A19
Volts
130V
Watts
60

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY