DESCRIPTION

Westinghouse Lighting Alloy 3-Blade Ceiling Fan

W7247300

Color Finish

 

SPECIFICATIONS

Blade Finish
Black/Brown
Blade Span
42 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
4083
Collection
Alloy
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
11-4/5 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Blades
3
Number Of Lights
2
UL Listed
No
Watts
51

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY