DESCRIPTION

Westinghouse Lighting Castle 5-Blade Ceiling Fan

W7247700

Color Finish

 

SPECIFICATIONS

Blade Finish
Brown
Blade Span
52 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
4819
Collection
Castle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Opal Frosted
Height
16 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Watts
56

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY