DESCRIPTION

  • 1" I.P.S. Wheel Handle Bak-Chek™ Angle Stop
  • ADA Compliant Non-Hold-Open feature type Actuator (specify Actuator type listed below)
  • Adjustable tailpiece
  • Diaphragm, Stop Seat and Vacuum Breaker to be molded from PERMEX™ rubber compound for Chloramine resistance
  • Double slip elbow flush connection
  • Exposed parts chrome plated
  • Spud Coupling, Wall and Spud Flange for 1-1\2" Exposed Top Spud
  • Sweat solder adapter
  • Tubular lamps with medium bipin base.
  • Vacuum breaker

Westinghouse Lighting Fluorescent Lamp in Cool White

W0566000

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Dimmable
No
Energy Star Compliant
No
Light Bulb Shape Code
T12
Watts
20

Starting at
Call for Pricing
  • QUANTITY