DESCRIPTION

Westinghouse Lighting High Pressure Sodium Light Bulb

W3744500

Watts:

SPECIFICATIONS

Bulb Type
HID
Color Temperature
2100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ET18
Watts
400

Starting at
Call for Pricing
  • QUANTITY