AccuTrak™ 3/4 in. Aluminum Limit Switch with 2 SPDT Mechanical Switches

Part #W2007NBY2B2M0200  |  Item #4336027  |  Manufacturer Part #2007NBY2B2M0200

Call for Pricing EACH

Fitting Sizes:

3/4 in x 3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: AccuTrak™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Material: Aluminum

NEMA Specifications: Yes