AccuTrak™ NEMA 4 2-SPDT Magnum Switch

Part #W360NBY2E2M0600  |  Item #3986198  |  Manufacturer Part #360-NBY2E2M0600

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Magnum limit switches with Rhodium contacts recommended for use with low power I/O's longer contact life
  • High impact strength and corrosion resistant co-polyester that offers 360 degree instant visual recognition of valve position from up to 150' away
  • Touch set cams are hand adjustable, spring loaded and self =-locking providing quick calibration of position sensors

Documents

Specifications

Collection: AccuTrak™

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Length: 6-1/2 in

Material: [Aluminum, Plastic]

Material Type: Polyurethane

NEMA Specifications: [NEMA 4, NEMA 4X]

UL Listed: No

Width: 5 in