3/4 in. Explosionproof Rotary Position Monitor

You last purchased this on
 
Westlock Controls

AccuTrak™ 3/4 in. Explosionproof Rotary Position Monitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westlock Controls

AccuTrak™ 3/4 in. Explosionproof Rotary Position Monitor

  • Fast #
  • Part #W9479NBYFERG
  • Item #7236494
  • Manufacturer Part #9479NBY2B2M120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Terminal strips are pre-wired and numbered with generous working space for ease of use
  • Strong durable Beacon™ offers 360° visual indication in a choice of styles and colors
  • Touch set cams are hand adjustable, spring loaded and self-locking providing quick calibration of position switches and sensors
  • Aluminum enclosures with ultra-low copper content (0.2% maximum) ensure robust performance in corrosive environments
  • NAMUR shaft output compliant to VDI/VDE 3845 available
  • Eliminator option for easy integration of external solenoid valve
  • Standardized mounting pattern for easy adaptation to common bracketry
  • Additional conduit for easy field wiring and mounting accessories as standard
  • Rugged stainless steel enclosures
  • Requires Certification

Documents


Specifications

Collection:
AccuTrak™
Diameter:
3/4 in
Energy Star Compliant:
No
Product Type:
SPDT Pressure Switch
UL Listed:
No