• Cart

DESCRIPTION

Westlock Controls Rotary Position Monitor

W360NBY2B2M0200

Type:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Aluminum
Type
2 SPDT Mechanical Switches

Starting at
Call for Pricing
  • QUANTITY