Rotary Position Monitor with 2 SPDT Mechanical Switches

Part #W360NBY2B2M0200  |  Item #4339398  |  Manufacturer Part #360NBY2B2M0200

Call for Pricing EACH

Brand Model Compatibility:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Brand Model Compatibility: Mechanical Switches

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Material: Aluminum