This product requires certification to purchase.

*CVR* 3 60W C *WESTPO SCONCE PN

You last purchased this on
 

Westport *CVR* 3 60W C *WESTPO SCONCE PN

  • Fast #
  • Part #HUD310PNS
  • Item #4827178
  • Manufacturer Part #310-PN-S
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

Westport *CVR* 3 60W C *WESTPO SCONCE PN

  • Fast #
  • Part #HUD310PNS
  • Item #4827178
  • Manufacturer Part #310-PN-S
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Westport
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel/Smoke
ETL Listed:
No
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
10 in