3/8 in. V-Belt

You last purchased this on
 
Westwood Products

Tigerloop® 3/8 in. V-Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westwood Products

Tigerloop® 3/8 in. V-Belt

  • Fast #
  • Part #WS220
  • Item #1917455
  • Manufacturer Part #S220
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Safely handles suction line air leaks
  • Requires Certification

Documents


Specifications

Collection:
Tigerloop®
End Connection 1:
NPTF
End Connection 2:
NPTF
End Connections:
NPTF
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
50 gph
Product Type:
De-Aerator
Temperature Range:
20 to 105 Deg F
UL Listed:
Yes