DESCRIPTION

Westwood Products 4 in. MPT Pressure Temperature Gauge

WH2515

High Pressure:

SPECIFICATIONS

End Connection 1
Combination
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
75
Temperature Range
70 to 320 Deg F

Starting at
Call for Pricing
  • QUANTITY