DESCRIPTION

  • 360° screwdriver slot makes disassembly for element changing easy
  • Exact replacement for popular cast iron top filters
  • Heavy gauge canister with Epoxy coating on the inside
  • UL GPH and pressure ratings exceed comparable OEM filters

Westwood Products Cast Iron Top Fuel Filter

WF25

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/8 in
Flow Rate
17 gph
Maximum Pressure
52 psi
Size
3/8 in