6 in. Knife Gate Valve with Cylinder

You last purchased this on
 
Wey Valve

6 in. Knife Gate Valve with Cylinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wey Valve

6 in. Knife Gate Valve with Cylinder

  • Fast #
  • Part #WVL060375
  • Item #5058856
  • Manufacturer Part #VL060375
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316L
Pressure Class:
150#
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
Valve Body Style:
Lug
Valve Operator:
Cylinder Actuator
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Knife Gate Valve