DESCRIPTION

Wey Valve Knife Gate Valve with Cylinder

WVL375

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 150
End Connection 1
Flanged
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
Pressure Class
150#
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Body Style
Lug
Valve Size
6 in
Valve Stem
Non-rising Valve Stem
Valve Type
Knife Gate Valves

Starting at
Call for Pricing
  • QUANTITY