DESCRIPTION

WFI International 1-1/2 in. 316L Stainless Steel Weldolet

WOLS6LJ

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
3 in - 2 in
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Outlet Size In
1.5
Schedule Class
40S