DESCRIPTION

2-1/2 in. 3000# Stainless Steel Threadolet

TOLUPL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
6 in - 4 in
Fitting Type
Threadolet
Material
Stainless Steel
Outlet Size In
2.5
Pressure Class
3000#