DESCRIPTION

WFI International 1/2 in. 316L Stainless Steel Threadolet

TOLS6LD

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2 in
Material
Stainless Steel
Material Type
316L
Outlet Size In
0.5
Pressure Class
3000#
Type
Threadolet