DESCRIPTION

WFI International 1/2 in. Stainless Steel Weldolet

WOLS6L36HD

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
36 in - 1-1/4 in
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Outlet Size In
0.5