DESCRIPTION

WFI International 1 in. 3000# Threadolet

TOL1

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fits Pipe Size
6 in
Material
Stainless Steel
Outlet Size In
1 in
Pressure Class
3000#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday