DESCRIPTION

WFI International 1 in. 316L Stainless Steel Weldolet

WOLS6L36PG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
Fits Pipe Size
36 in - 4 in
Material
Stainless Steel
Material Type
316L
Outlet Size In
36 in - 4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday