DESCRIPTION

WFI International 1-1/2 in. 3000# 304L Stainless Steel Threadolet

TOLS4J

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
10 in - 4 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
1.5
Pressure Class
3000#
Type
Threadolet