DESCRIPTION

WFI International 2 in. 3000# Stainless Steel Threadolet

TOLUK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
4 in - 3-1/2 in
Fitting Type
Threadolet
Material
Stainless Steel
Outlet Size In
2
Pressure Class
3000#