DESCRIPTION

WFI International 2 in. 304L Stainless Steel Threadolet

TOLS4LK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
6 in - 4 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
2
Type
Threadolet