• Cart

DESCRIPTION

WFI International 2 in. Carbon Steel Forged Socolet

SOLS6LK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
3 in - 2-1/2 in
Material
Stainless Steel
Material Type
316L
Outlet Size In
2