DESCRIPTION

WFI International 3/4 in. 304L Stainless Steel Threadolet

TOLS4L36MF

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
Fits Pipe Size
36 in - 3 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
36 in - 3 in
Pressure Class
3000#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday