DESCRIPTION

WFI International 3/4 in. 304L Stainless Steel Weldolet

WOLS4L36LF

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
36 in - 2-1/2 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
0.75
Pressure Class
3000#
Type
Weldolet