DESCRIPTION

WFI International 3 in. 3000# 316L Stainless Steel Threadolet

TOLS6LMD

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fits Pipe Size
1/2 in
Material
Stainless Steel
Material Type
316L
Outlet Size In
3 in
Pressure Class
3000#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday