DESCRIPTION

WFI International 3 in. 304L Stainless Steel Weldolet

WOLS4L14XM

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
Fits Pipe Size
14 in - 8 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
14 in - 8 in
Pressure Class
3000#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday