DESCRIPTION

WFI International 3000# Forged Steel Socolet

SOL12U

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fits Pipe Size
6 in - 12 in
Material
Forged Steel
Outlet Size In
3/4 in
Pressure Class
3000#