• Cart

DESCRIPTION

WFI International 304L Stainless Steel Standard Weight Socolet

DS4LSOL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
Standard