DESCRIPTION

WFI International 3000# 304L Stainless Steel Threadolet

TOLS4L

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1/2 in
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Pressure Class
3000#