DESCRIPTION

WFI International 1/4 in. 304L Stainless Steel Threadolet

TOLS4L36DB

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
36 in - 1/2 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
0.25
Type
Threadolet