DESCRIPTION

WFI International 304L Stainless Steel Weldolet

WOLS4L

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
1 in
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
304L