DESCRIPTION

WFI International 316L Stainless Steel Threadolet

TOLS6L36M

Outlet Size In :

SPECIFICATIONS

ASME Specifications
ASME B31.4
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
Fits Pipe Size
3 in - 36 in
Outlet Size In
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY