DESCRIPTION

WFI International 316L Stainless Steel Weldolet

WOLS6LK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
Fits Pipe Size
2 in
Material
Stainless Steel
Material Type
316L
Type
Weldolet