DESCRIPTION

WFI International 4 in. 3000# 304L Stainless Steel Sockolet

SOL3S4P

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Socolet
Fits Pipe Size
2 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
4 in
Pressure Class
3000#