DESCRIPTION

WFI International 4 x 3 in. 3000# 304L Stainless Steel Threadolet

TOLS4PMK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fits Pipe Size
2 in
Material
Stainless Steel
Material Type
304L
Outlet Size In
4 in - 3 in
Pressure Class
3000#