DESCRIPTION

WFI International 2 in. Extra Strong Weight Carbon Steel Weldolet

WOLXMK

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
3 in
Fitting Type
Weldolet
Material
Carbon Steel
Outlet Size In
2
Schedule Class
Extra Strong