DESCRIPTION

WFI International Sockolet 316L Stainless Steel Standard Weight

DS6LSOLF

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Socolet
Fits Pipe Size
3/4 in
IsAcceptableImage
Material
Stainless Steel
Material Type
316L
Schedule Class
Standard